X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Blanco B441025 "Stellar" Undermount Single Bowl Kitchen Sink

Item: B441025
Finish: Stainless Steel
Online Availability: Available for immediate shipment

List Price: $335.00

Price: $291.79



Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 1
Length 25"
Width 18"
Depth 8"
Overall Size 25'' x 18'' x 8''
Bowl Length 23"
Bowl Width 16"
Bowl Depth 8"
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-1/2"
Construction Stainless Steel
Gauge 18