X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Blanco B441022 "Stellar" Undermount Double Bowl Kitchen Sink

Item: B441022
Finish: Stainless Steel
Online Availability: Available for immediate shipment

List Price: $515.00

Price: $448.57



Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 2
Length 31-3/4"
Width 20-1/2"
Depth 9"
Overall Size 31-3/4'' x 20-1/2'' x 9''
Bowl Length 18"
Bowl Width 18-1/2"
Bowl Depth 9"
Second Bowl Length 10-1/2"
Second Bowl Width 15-3/4"
Second Bowl Depth 7"
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-1/2"
Construction Stainless Steel
Gauge 18