X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Blanco B440142 "Silgranit" Single Bowl Kitchen Sink

Item: B440142
Finish: White
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 1
Length 20-3/4"
Width 18"
Depth 7-1/2"
Overall Size 20-3/4'' x 18'' x 7-1/2''
Bowl Length 19-3/4"
Bowl Width 15-3/4"
Bowl Depth 7-1/2"
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-1/2"
Construction Granite Composite
Sink Construction Stone / Composites