Blanco B515652 "Silgranit" Single Bowl Kitchen Sink
| Item: | B515652 |
| Finish: | Cafe Brown |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $470.34 (Pricing is for Cafe Brown)
Details and Dimensions
| Sink Installation Type | Undermount |
| Number of Bowls | 1 |
| Length | 20-3/4" |
| Width | 18" |
| Depth | 7-1/2" |
| Overall Size | 20-3/4'' x 18'' x 7-1/2'' |
| Bowl Length | 19-3/4" |
| Bowl Width | 15-3/4" |
| Bowl Depth | 7-1/2" |
| Faucet Included | No |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 3-1/2" |
| Construction | Blanco Silgranit |
| Product Specifications |
| Installation Guide |
| Warranty |


