Back to Search Results
Ferguson.com Home
>
Sinks
>
Apron Front / Specialty Kitchen Sinks
> Blanco
>
B440290
Blanco B440290 "Magnum" Undermount Single Bowl Kitchen Sink
| Item: | B440290 |
| Finish: | Stainless Steel |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $1,175.85
Details and Dimensions
| Sink Installation Type | Undermount |
| Number of Bowls | 1 |
| Length | 18" |
| Width | 21" |
| Bowl Length | 16" |
| Bowl Width | 19" |
| Bowl Depth | 10-1/2" |
| Faucet Included | No |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 3-1/2" |
| Construction | Stainless Steel |
| Gauge | 18 |
| Product Specifications |
| Installation Guide |
| Warranty |


