Blanco B220991 "Wave" Rinse Basket/Basin Rack
| Item: | B220991 |
| Finish: | Stainless Steel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $109.26
Details and Dimensions
| Width | 13-29/32" |
| Length | 11-7/8" |
| Construction | Stainless Steel |
| Fits These Models | Fits BLANCOWAVE & BLANCOSUPREME sinks (small bowl) |
| Features | • protective bumpers and feet |
| Product Specifications |
| Warranty |


