Blanco B220577 "Performa" Rinse Basket/Basin Rack
| Item: | B220577 |
| Finish: | Stainless Steel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $98.43
Details and Dimensions
| Width | 15-5/8" |
| Length | 13-5/8" |
| Construction | Stainless Steel |
| Fits These Models | Fits the BLANCOPERFORMA sink 440110 (left bowl) |
| Features | • protective bumpers and feet |
| Warranty |


