X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Blanco B220993 "Performa" Rinse Basket/Basin Rack

Item: B220993
Finish: Stainless Steel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: Not Available Online



Details and Dimensions

Width 12"
Length 16-1/2"
Construction Stainless Steel
Fits These Models Fits BLANCOSUPREME sinks (large bowl)
Features protective bumpers and feet