X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Blanco B220992 "Performa" Rinse Basket/Basin Rack

Item: B220992
Finish: Stainless Steel
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: Not Available Online



Details and Dimensions

Width 17"
Length 18-1/4"
Construction Stainless Steel
Fits These Models Fits BLANCOWAVE sinks (large bowl)
Features protective bumpers and feet