Blanco B440953 "Meridian" Single Hole Bar Faucet
| Item: | B440953 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $396.90 (Pricing is for Chrome)
Details and Dimensions
| Faucet Hole Configuration | Single Hole |
| Overall Height | 13-1/4" |
| Construction | Brass |
| Handle Type | Lever |
| Number of Faucet Holes | 1 Hole |
| Spout Height | 7-3/4" |
| Spout Reach | 7" |
| Flow Rate (GPM) | 2.0 |
| Valve Type | Ceramic Disc |
| Low Lead Compliant | Yes |
| Maximum Deck Thickness | 1-3/8" |
| Warranty |


