X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Blanco B440677 "Grace" Single Hole Bar Faucet

Item: B440677
Finish: Stainless Steel
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Faucet Hole Configuration Single Hole
Overall Height 12"
Construction Brass
Handle Type Lever
Number of Faucet Holes 1 Hole
Number Of Handles 1 Handle
Spout Height 8-1/4"
Spout Reach 7"
Flow Rate (GPM) 2.2
Valve Type Ceramic Disc
Low Lead Compliant No
Handle(s) Included Yes
CEC Approved No