Blanco B440684 "Grace" Single Handle Kitchen Faucet
| Item: | B440684 |
| Finish: | Chrome |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $418.95 (Pricing is for Chrome)
Details and Dimensions
| Faucet Hole Configuration | 1 Hole |
| Overall Height | 12" |
| Construction | Brass |
| Spout Height | 8-1/4" |
| Spout Reach | 9" |
| Swivel Spout | Yes |
| Degree of Spout Swing | 360 |
| Faucet Hole Diameter | 1-3/8" |
| Flow Rate (GPM) | 2.2 |
| Valve Type | Ceramic Disc |
| Number Of Handles | 1 Handle |
| Number of Faucet Holes | 1 Hole |
| Handle Type | Lever |
| Low Lead Compliant | Yes |
| Product Specifications |
| Warranty |


