Blanco B441189 "Grace" Single Handle Kitchen Faucet
| Item: | B441189 |
| Finish: | Cafe Brown |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $771.75 (Pricing is for Cafe Brown)
Details and Dimensions
| Faucet Hole Configuration | 2 Hole |
| Overall Height | 12" |
| Construction | Brass |
| Spout Height | 8-1/4" |
| Spout Reach | 9" |
| Swivel Spout | Yes |
| Degree of Spout Swing | 360 |
| Side Spray Included | Yes |
| Flow Rate (GPM) | 2.2 |
| Valve Type | Ceramic Disc |
| Number Of Handles | 1 Handle |
| Number of Faucet Holes | 2 Hole |
| Handle Type | Lever |
| Low Lead Compliant | Yes |
| Warranty |


