Blanco B440624 "Rados" Single Hole Bar Faucet
| Item: | B440624 |
| Finish: | Stainless Steel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $507.15 (Pricing is for Stainless Steel)
Details and Dimensions
| Faucet Hole Configuration | Single-Hole |
| Overall Height | 13-1/8" |
| Construction | Brass |
| Handle Type | Lever |
| Number of Faucet Holes | 1 Hole |
| Number Of Handles | 1 Handle |
| Spout Height | 9-1/2" |
| Spout Reach | 7" |
| Flow Rate (GPM) | 2.2 |
| Valve Type | Ceramic Disc |
| Shown With | Metal Lever Handle |
| Low Lead Compliant | Yes |
| Handle(s) Included | Yes |
| Faucet Hole Diameter | 1-3/8" |
| Product Specifications |
| Warranty |


