Back to Search Results
Ferguson.com Home
>
Sinks
>
Self Rimming Bar Sinks
> Bates & Bates
>
BCM0900NADI
Bates & Bates BCM0900NADI "Copper Mountain" Self Rimming Bar Sink
| Item: | BCM0900NADI |
| Finish: | Natural |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $594.50 (Pricing is for Natural)
Details and Dimensions
| Sink Installation Type | Self Rimming |
| Number of Bowls | 1 |
| Length | 15" |
| Width | 15" |
| Depth | 8-1/4" |
| Overall Size | 15'' x 15'' x 8-1/4'' |
| Bowl Length | 12" |
| Bowl Width | 12" |
| Bowl Depth | 8" |
| Number of Faucet Holes | 0 Hole |
| Drain Location | Center |
| Drain Hole Size | 2-1/4" |
| Construction | Copper |
| Features | • Installation Type Can Be Self Rimming or Undermount |
| Height | 8-1/4" |
| Product Specifications |
| Brochure |
| Warranty |


