Back to Search Results
Ferguson.com Home
>
Sinks
>
Self Rimming Bar Sinks
> Bates & Bates
>
BCM0400NAUM
Bates & Bates BCM0400NAUM "Copper Mountain" Self Rimming Bar Sink
| Item: | BCM0400NAUM |
| Finish: | Natural |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $815.90 (Pricing is for Natural)
Details and Dimensions
| Sink Installation Type | Self Rimming |
| Number of Bowls | 1 |
| Length | 15-1/8" |
| Width | 11-1/8" |
| Depth | 6-3/4" |
| Overall Size | 15-1/8'' x 11-1/8'' x 6-3/4'' |
| Bowl Length | 13-1/2" |
| Bowl Width | 9-5/8" |
| Bowl Depth | 5" |
| Number of Faucet Holes | 0 Hole |
| Drain Location | Center |
| Drain Hole Size | 3-1/2" |
| Construction | Copper |
| Features | • Installation Type Can Be Self Rimming or Undermount |
| Product Specifications |
| Brochure |
| Warranty |


