X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Bates & Bates BCM0200NAUM "Copper Mountain" Self Rimming Bar Sink

Item: BCM0200NAUM
Finish: Natural
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: Not Available Online



Details and Dimensions

Sink Installation Type Self Rimming
Number of Bowls 1
Length 13"
Width 13"
Depth 6-1/4"
Overall Size 13'' x 13'' x 6-1/4''
Bowl Length 11"
Bowl Width 11"
Bowl Depth 6"
Number of Faucet Holes 0 Hole
Drain Location Center
Drain Hole Size 2-1/4"
Construction Stainless Steel
Features Installation Type Can Be Self Rimming or Undermount
Height 6-1/2"