Back to Search Results
Ferguson.com Home
>
Sinks
>
Vessel Style Bathroom Sinks
> Bates & Bates
>
CM0101DK
Bates & Bates CM0101DK "Copper Mountain" Undermount Bathroom Sink
| Item: | CM0101DK |
| Finish: | Dark |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Length | 12-1/4" |
| Width | 18-3/4" |
| Height | 4-1/2" |
| Bowl Length | 15" |
| Bowl Width | 21" |
| Bowl Depth | 4-3/4" |
| Product Specifications |
| Brochure |
| Warranty |


