Back to Search Results
Ferguson.com Home
>
Sinks
>
Vessel Style Bathroom Sinks
> Bates & Bates
>
BCM0100DKDI
Bates & Bates BCM0100DKDI "Copper Mountain" Undermount Bathroom Sink
| Item: | BCM0100DKDI |
| Finish: | Dark |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $582.20 (Pricing is for Dark)
Details and Dimensions
| Length | 14-3/4" |
| Width | 21" |
| Height | 4-1/2" |
| Bowl Length | 12-1/2" |
| Bowl Width | 18-3/4" |
| Bowl Depth | 4-1/2" |
| Product Specifications |
| Brochure |
| Warranty |


