X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Aquatic AF1424P "Accessible" Standard Enclosure

Item: AF1424P
Finish: White


Details and Dimensions

Length 45-3/4"
Width 51-1/8"
Height 48-1/8"
Overall Size 45-3/4'' x 51-1/8'' x 48-1/8''
Construction Gelcoat
ADA Compliant No
Installation Type 3 Wall Alcove
Drain Location Center
Features Diagonal tile design; Center rear drain; 5-year limited warranty
Weight 219 lbs
Slip Resistant Surface Yes