X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Aquatic AF1364P "Accessible" Standard Enclosure

Item: AF1364P
Finish: White


Details and Dimensions

Length 39-3/4"
Width 39"
Height 78-1/2"
Overall Size 39-3/4'' x 39'' x 78-1/2''
Construction Gelcoat
ADA Compliant Yes
Installation Type 3 Wall Alcove
Drain Location Center
Features 4-pc; Diagonal tile design; 5-year limited warranty
Weight 152 lbs
Slip Resistant Surface Yes