X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Aquatic A7236STWPLBS "Everyday" Standard Enclosure

Item: A7236STWPLBS
Finish: Biscuit
Select Finish:

Price: Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Length 72"
Width 36"
Height 76"
Overall Size 72'' x 36'' x 76''
Construction Gelcoat
ADA Compliant No
Installation Type 3 Wall Alcove
Drain Location Left
Drain Hole Size 2"
Features Whirlpool Tub-shower; Smooth tile finish; Ergonomic backrest; Installed Acrylic Grab Bar
Weight 217 lbs
Adjustable Jets Yes
Control Type Pneumatic On/Off
Height to Overflow 12-5/8"
Horsepower 0.75 HP
Integral Skirt/Apron Yes
Maximum Water Capacity 63
Number of jets 6
Slip Resistant Surface Yes