X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Aquatic A7236STLWH "Everyday" Standard Enclosure

Item: A7236STLWH
Finish: White


Details and Dimensions

Length 72"
Width 36"
Height 76"
Overall Size 72'' x 36'' x 76''
Construction Gelcoat
ADA Compliant No
Installation Type 3 Wall Alcove
Drain Location Left
Drain Hole Size 2"
Features Soaking Tub-shower; Smooth tile finish; Ergonomic backrest; Installed Acrylic Grab Bar
Weight 156 lbs
Height to Overflow 12-5/8"
Integral Skirt/Apron Yes
Maximum Water Capacity 63
Slip Resistant Surface Yes