X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Aquatic A6042STRWH "Everyday" Standard Enclosure

Item: A6042STRWH
Finish: White


Details and Dimensions

Length 60"
Width 42"
Height 74"
Overall Size 60'' x 42'' x 74''
Construction Gelcoat
ADA Compliant No
Installation Type 3 Wall Alcove
Drain Location Right
Drain Hole Size 2"
Features Soaking Tub-shower; Molded toiletry shelf; Installed acrylic grab bar
Weight 146 lbs
Height to Overflow 12-1/2"
Integral Skirt/Apron Yes
Maximum Water Capacity 65
Slip Resistant Surface Yes