X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Aquatic A6042PANWH "Everyday" Single Threshold 48'' and Larger Shower Base

Item: A6042PANWH
Finish: White


Details and Dimensions

Configuration Single Threshold
Length 60"
Overall Length 60"
Overall Width 42"
Width 42"
Height 6"
Overall Size 60'' x 42''
Drain Location Center
Drain Hole Size 3-1/4"
Slip Resistant Surface Yes
Features Shower pan; Slip-resistant, textured bottom; Includes drain assembly and cover
Weight 76 lbs
Construction Gelcoat