X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Aquatic A6042HWWPRWH "Everyday" 60'' x 42'' Whirlpool Bath

Item: A6042HWWPRWH
Finish: White


Details and Dimensions

Tub Installation Type 3 Wall Alcove
Overall Size 60'' x 43-1/4'' x 26-1/4''
Length 60"
Width 43-1/4"
Depth 26-1/4"
Height to Overflow 14-1/2"
Maximum Water Capacity (Gallons) 65
Number of Jets 6
Adjustable Jets Yes
Control Type Pneumatic On/Off
Weight 131 lbs
Drain Location Right
Drain Hole Size 2-1/4"
Pump Horsepower 0.75 HP
Construction Gel Coat
Tub Construction Fiberglass / Gelcoats
Slip Resistant Surface Yes
ADA Compliant No
Features Whirlpool Tub-shower; Ergonomic backrest; 8'' Wainscot
Integral Skirt/Apron Yes