X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Aquatic A6042BWCWPWH "Everyday" 60'' x 42'' Whirlpool Bath

Item: A6042BWCWPWH
Finish: White


Details and Dimensions

Tub Installation Type 3 Wall Alcove
Overall Size 60'' x 42'' x 24-1/2''
Length 60"
Width 42"
Depth 24-1/2"
Height to Overflow 12-3/8"
Maximum Water Capacity (Gallons) 54
Number of Jets 6
Adjustable Jets Yes
Control Type Pneumatic On/Off
Weight 98 lbs
Drain Location Center Rear
Drain Hole Size 2"
Pump Horsepower 0.75 HP
Construction Gel Coat
Tub Construction Fiberglass / Gelcoats
Slip Resistant Surface Yes
ADA Compliant No
Features Whirlpool Alcove bath; Integral tiling flange (3T); Extra large bathing well; 6-1/2'' Wainscot
Integral Skirt/Apron Yes