X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Aquatic A6036STWPLWH "Everyday" Standard Enclosure

Item: A6036STWPLWH
Finish: White
Select Finish:

Price: Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Length 60"
Width 36"
Height 76"
Overall Size 60'' x 36'' x 76''
Construction Gelcoat
ADA Compliant No
Installation Type 3 Wall Alcove
Drain Location Left
Drain Hole Size 2"
Features Whirlpool Tub-shower; Ergonomic backrest; Smooth wall finish; Installed Acrylic Grab Bar; Molded Toiletry Shelf
Weight 166 lbs
Adjustable Jets Yes
Control Type Pneumatic On/Off
Height to Overflow 12-1/2"
Horsepower 0.75 HP
Integral Skirt/Apron Yes
Maximum Water Capacity 50
Number of jets 6
Slip Resistant Surface Yes