X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Aquatic A6036SGLWPBI "Everyday" Standard Enclosure

Item: A6036SGLWPBI
Finish: Biscuit

List Price: $2,241.00

Price: $1,815.21

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Length 60"
Width 34-1/2"
Height 76-1/2"
Overall Size 60'' x 34-1/2'' x 76-1/2''
Construction Gelcoat
ADA Compliant No
Installation Type 3 Wall Alcove
Drain Location Left
Drain Hole Size 2"
Features Whirlpool Tub-shower; Ergonomic backrest; Smooth wall finish; Installed Acrylic Grab Bar
Weight 163 lbs
Adjustable Jets Yes
Control Type Pneumatic On/Off
Height to Overflow 10-1/2"
Horsepower 0.75 HP
Integral Skirt/Apron Yes
Maximum Water Capacity 40
Number of jets 6
Slip Resistant Surface Yes