X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Aquatic A6034PANLWH "Everyday" Shower Base Module

Item: A6034PANLWH
Finish: White


Details and Dimensions

Length 60"
Width 34"
Height 6"
Overall Size 60 x 34 x 6
Drain Location Left
Drain Hole Size 3-1/4"
Slip Resistant Surface Yes
Features Shower pan; Slip-resistant, textured bottom; Integral tiling flange (3T)
Weight 58 lbs
Construction Gelcoat