X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Aquatic A6034P4ANWH "Everyday" Single Threshold 48'' and Larger Shower Base

Item: A6034P4ANWH
Finish: White


Details and Dimensions

Configuration Single Threshold
Length 60"
Overall Length 60"
Overall Width 34"
Width 34"
Height 7-1/4"
Overall Size 60'' x 34''
Drain Location Center
Slip Resistant Surface Yes
Features Shower pan; Slip-resistant, textured bottom; Integral tiling flange (3T)
Construction Gelcoat