X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Aquatic A6034CPANWH "Everyday" Shower Base Module

Item: A6034CPANWH
Finish: White

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Length 60"
Overall Length 60"
Overall Width 34"
Width 34"
Height 6"
Overall Size 60 x 34 x 6
Drain Location Center
Drain Hole Size 3-1/4"
Slip Resistant Surface Yes
Features Shower pan; Slip-resistant, textured bottom; Enhanced front profile
Weight 65 lbs
Construction A2 Composite