X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Aquatic A6030CPANRWH "Everyday" Single Threshold 48'' and Larger Shower Base

Item: A6030CPANRWH
Finish: White


Details and Dimensions

Configuration Single Threshold
Length 60"
Overall Length 60"
Overall Width 30"
Width 30"
Height 6"
Overall Size 60'' x 30''
Drain Location Right
Drain Hole Size 3-1/4"
Slip Resistant Surface Yes
Features Pre-leveled base, 10 year residential limited warranty; Available in White only
Weight 58 lbs
Construction A2 Composite