X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Aquatic A6030CPANLWH "Everyday" Shower Base Module

Item: A6030CPANLWH
Finish: White

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Length 60"
Overall Length 60"
Overall Width 30"
Width 30"
Height 6"
Overall Size 60 x 30 x 6
Drain Location Left
Drain Hole Size 3-1/4"
Slip Resistant Surface Yes
Features Pre-leveled base, 10 year residential limited warranty; Available in White only
Weight 58 lbs
Construction A2 Composite