X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Aquatic A4834CSWH "Everyday" Standard Enclosure

Item: A4834CSWH
Finish: White

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Length 48"
Width 34"
Height 76"
Overall Size 48'' x 34'' x 76''
Construction A2 Composite
ADA Compliant No
Installation Type 3 Wall Alcove
Drain Location Center
Drain Hole Size 3-1/4"
Features Pre-leveled base, Caulkless Installation, Available with Age-in-Place backing ; Multiple Integral Soap Shelves
Weight 158 lbs
Slip Resistant Surface Yes