X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Aquatic A4834CPANWH "Everyday" Shower Base Module

Item: A4834CPANWH
Finish: White

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Length 42"
Overall Length 42"
Overall Width 42"
Width 42"
Height 6"
Overall Size 42 x 42 x 6
Drain Location Center
Drain Hole Size 3-1/4"
Slip Resistant Surface Yes
Features Shower pan; Extended tiling flange (3T); Available in White only
Weight 54 lbs
Construction A2 Composite