X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Aquatic A3838NEOWH "Everyday" Shower Base Module

Item: A3838NEOWH
Finish: White

List Price: $374.00

Price: $342.00

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Length 38"
Width 38"
Height 6"
Overall Size 38 x 38 x 6
Drain Location Center
Drain Hole Size 3-1/4"
Slip Resistant Surface Yes
Features Shower pan; Slip-resistant, textured bottom; Neo-angle corner design
Weight 36 lbs
Construction Gelcoat