X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Aquatic A3642PANWH "Everyday" Shower Base Module

Item: A3642PANWH
Finish: White


Details and Dimensions

Length 36"
Width 42"
Height 6"
Overall Size 36 x 42 x 6
Drain Location Center
Drain Hole Size 3-1/4"
Slip Resistant Surface Yes
Features Shower pan; Slip-resistant, textured bottom; Integral tiling flange (3T)
Weight 38 lbs
Construction Acrylic