Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Aquatic A3636CSWH "Everyday" Standard Enclosure

Item: A3636CSWH
Finish: White

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Length 36"
Width 36"
Height 76"
Overall Size 36'' x 36'' x 76''
Construction A2 Composite
ADA Compliant No
Installation Type 3 Wall Alcove
Drain Location Center
Drain Hole Size 3-1/4"
Features Pre-leveled base, Caulkless Installation, Available with Age-in-Place backing
Weight 141 lbs
Slip Resistant Surface Yes