X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Aquatic A3636CPANWH "Everyday" Shower Base Module

Item: A3636CPANWH
Finish: White

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Length 36"
Overall Length 36"
Overall Width 36"
Width 36"
Height 6"
Overall Size 36 x 36 x 6
Drain Location Center
Drain Hole Size 3-1/4"
Slip Resistant Surface Yes
Features Shower pan; Slip-resistant, textured bottom; Extended tiling flange (3T)
Weight 43 lbs
Construction A2 Composite