X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Aquatic A3232CPANWH "Everyday" Shower Base Module

Item: A3232CPANWH
Finish: White

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Length 32"
Overall Length 32"
Overall Width 32"
Width 32"
Height 6"
Overall Size 32 x 32 x 6
Drain Location Center
Drain Hole Size 3-1/4"
Slip Resistant Surface Yes
Features Shower pan; Slip-resistant, textured bottom; Available in White only
Weight 38 lbs
Construction A2 Composite