X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Aquatic A2720SKRWPWH "Everyday" 72" x 36" Whirlpool Bath

Item: A2720SKRWPWH
Finish: White

List Price: $2,175.00

Price: $1,761.75

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Tub Installation Type 3 Wall Alcove
Overall Size 72'' x 36'' x 20''
Length 72"
Width 36"
Height to Overflow 14-3/8"
Maximum Water Capacity (Gallons) 80
Number of Jets 4
Adjustable Jets Yes
Control Type Pneumatic On/Off
Weight 105 lbs
Drain Location Right
Drain Hole Size 2"
Pump Horsepower 0.75 HP
Construction Gel Coat
Tub Construction Fiberglass / Gelcoats
Slip Resistant Surface Yes
ADA Compliant No
Features Whirlpool Alcove bath; Ergonomic backrest; Integral tiling flange (3T); Integral Arm Rest
Height 20"
Integral Skirt/Apron Yes