X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Aquatic A2720SKLWPWH "Everyday" 72" x 36" Whirlpool Bath

Item: A2720SKLWPWH
Finish: White


Details and Dimensions

Tub Installation Type 3 Wall Alcove
Overall Size 72'' x 36'' x 20''
Length 72"
Width 36"
Depth 20"
Height to Overflow 14-3/8"
Maximum Water Capacity (Gallons) 80
Number of Jets 4
Adjustable Jets Yes
Control Type Pneumatic On/Off
Weight 105 lbs
Drain Location Left
Drain Hole Size 2"
Pump Horsepower 0.75 HP
Construction Gel Coat
Tub Construction Fiberglass / Gelcoats
Slip Resistant Surface Yes
ADA Compliant No
Features Whirlpool Alcove bath; Ergonomic backrest; Integral tiling flange (3T); Integral Arm Rest
Integral Skirt/Apron Yes