X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Aquatic A2660411WH "Everyday" 60'' x 42'' Whirlpool Bath

Item: A2660411WH
Finish: White


Details and Dimensions

Tub Installation Type Drop In
Overall Size 60'' x 42'' x 18-1/2''
Length 60"
Width 42"
Depth 18-1/2"
Height to Overflow 10-7/8"
Maximum Water Capacity (Gallons) 55
Number of Jets 4
Adjustable Jets Yes
Control Type Pneumatic On/Off
Weight 84 lbs
Drain Hole Size 2"
Pump Horsepower 0.75 HP
Construction Gel Coat
Tub Construction Fiberglass / Gelcoats
Slip Resistant Surface Yes
ADA Compliant No
Features Island bath; Deep bathing well; Ergonomic backrest
Integral Skirt/Apron No