Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Aquatic A2603TWRWH "Everyday" 60'' x 42'' Soaking Tub

Item: A2603TWRWH
Finish: White

Details and Dimensions

Tub Installation Type 3 Wall Alcove
Overall Size 60'' x 42'' x 26-1/4''
Length 60"
Width 42"
Height to Overflow 12-1/8"
Maximum Water Capacity (Gallons) 67
ADA Compliant No
Weight 71 lbs
Drain Location Right
Drain Hole Size 2"
Construction Gel Coat
Tub Construction Fiberglass / Gelcoats
Slip Resistant Surface Yes
Features Soaking Tub Alcove bath; Ergonomic backrest; Integral tiling flange (3T); 8'' Wainscot
Height 26-1/4"
Integral Skirt/Apron Yes