Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Aquatic A2603ST3PRWH "Remodeline" Standard Enclosure

Item: A2603ST3PRWH
Finish: White
Select Finish:

Details and Dimensions

Length 60"
Width 30"
Height 72"
Overall Size 60'' x 30'' x 72''
Construction Gelcoat
ADA Compliant No
Installation Type 3 Wall Alcove
Drain Location Right
Drain Hole Size 2"
Features 3-piece tub-shower; Smooth tile; Molded toiletry shelves; Installed acrylic grab bar
Weight 127 lbs
Height to Overflow 9-3/4"
Integral Skirt/Apron Yes
Maximum Water Capacity 35
Slip Resistant Surface Yes