Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Aquatic A2603SMTHR "Accessible" Standard Enclosure

Item: A2603SMTHR
Finish: White

Details and Dimensions

Length 60"
Width 33-1/4"
Height 81-1/4"
Overall Size 60'' x 33-1/4'' x 81-1/4''
Construction Gelcoat
ADA Compliant No
Installation Type 3 Wall Alcove
Drain Location Right
Drain Hole Size 2"
Features Gelcoat surface; 19 (480 mm) skirt; Smooth wall; 4 Installed Grab Bars with Reinforcement
Weight 166 lbs
Height to Overflow 12"
Integral Skirt/Apron Yes
Maximum Water Capacity 38
Slip Resistant Surface Yes