X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Aquatic A2603SGMRWH "Everyday" Standard Enclosure

Item: A2603SGMRWH
Finish: White

List Price: $837.00

Price: $643.66

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Length 60"
Width 32"
Height 74"
Overall Size 60'' x 32'' x 74''
Construction Gelcoat
ADA Compliant No
Installation Type 3 Wall Alcove
Drain Location Right
Drain Hole Size 2"
Features Tub-shower; Ergonomic backrest; Smooth wall finish; Molded toiletry shelves; Installed acrylic grab bar
Weight 125 lbs
Height to Overflow 9-1/8"
Integral Skirt/Apron Yes
Maximum Water Capacity 42
Slip Resistant Surface Yes