X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Aquatic A2603OTWH "Everyday" 60" Corner Soaking Tub

Item: A2603OTWH
Finish: White

List Price: $720.00

Price: $553.68

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Tub Installation Type 3 Wall Alcove
Overall Size 60'' x 40-3/4'' x 21''
Length 60"
Width 40-3/4"
Height to Overflow 9-1/8"
Maximum Water Capacity (Gallons) 46
ADA Compliant No
Weight 66 lbs
Drain Location Center Rear
Drain Hole Size 2"
Construction Gel Coat
Tub Construction Fiberglass / Gelcoats
Slip Resistant Surface Yes
Features Alcove bath; Integral tiling flange (3T); Integral skirt; 6'' Wainscot; Molded toiletry shelves
Height 21"
Integral Skirt/Apron Yes