X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Aquatic A2603OSNRWH "Everyday" 60'' x 36'' Soaking Tub

Item: A2603OSNRWH
Finish: White


Details and Dimensions

Tub Installation Type 3 Wall Alcove
Overall Size 60'' x 36'' x 15''
Length 60"
Width 36"
Height to Overflow 9-1/8"
Maximum Water Capacity (Gallons) 49
ADA Compliant No
Weight 52 lbs
Drain Location Right
Drain Hole Size 2"
Construction Gel Coat
Tub Construction Fiberglass / Gelcoats
Slip Resistant Surface Yes
Features Alcove bath; Integral tiling flange (3T); Integral skirt; Molded toiletry shelves
Height 15"
Integral Skirt/Apron Yes